SEALMASTER

SEALMASTER Spherical plain bearing Requiring maintenance Steel/steel BH 28LS

  • ERIKS:23980179
  • Manufacturer:662288722212
Image 1
Image 2
Image 1
Image 2
  • Heavy duty bearings with radial static load capacities up to 221,000 lbs.
  • Available in 1”, 1-3/16”, 1-1/4”, 1-1/2”, 1-3/4” and 2” bore sizes
  • Materials include a carbon steel outer race with protective coating for corrosion resistance and alloy steel, heat treated, chrome plated ball for wear resistance properties
  • Outer race lubrication grooves and interconnecting hole in outer race direct grease to the ball and race area. The outer races are chamfered to facilitate installation and retention into housings.
Save to list

€504.31/ pieceexcl. VAT

€610.22incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
BH-LS
Inner Diameter
44.45 mm
Outer Diameter
79.375 mm
Width
39.67 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel