




€322.91/ pieceexcl. VAT
€390.72incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | BH-LS |
Inner Diameter | 30.163 mm |
Outer Diameter | 60.325 mm |
Width | 30.15 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |