




€343.17/ pieceexcl. VAT
€415.24incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | FLBG |
Inner Diameter | 25.4 mm |
Outer Diameter | 60.325 mm |
Width | 28.58 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |