




€93.15/ pieceexcl. VAT
€112.71incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | COR |
Inner Diameter | 7.938 mm |
Outer Diameter | 19.05 mm |
Width | 9.53 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Stainless steel |