SEALMASTER

SEALMASTER Spherical plain bearing Requiring maintenance Stainless steel COR 16

  • ERIKS:23980792
  • Manufacturer:662288721895
Image 1
Image 2
Image 1
Image 2
COR series spherical plain bearings have a stainless steel, heat treated outer race for strength and corrosion resistance and stainless steel, heat treated ball for corrosion resistance
Save to list

€292.35/ pieceexcl. VAT

€353.74incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
COR
Inner Diameter
25.4 mm
Outer Diameter
44.45 mm
Width
25.4 mm
Maintenance
Requiring maintenance
Sliding contact surface
Stainless steel