SEALMASTER

SEALMASTER Spherical plain bearing Maintenance-free Steel/Bronze SBG 8

  • ERIKS:23987395
  • Manufacturer:662288721963
Image 1
Image 2
Image 1
Image 2
SBG series contain an aluminium bronze outer race and alloy steel, heat treated, chrome plated ball for wear resistance properties. This material combination provides for low coefficient of friction.
Save to list

€81.20/ pieceexcl. VAT

€98.25incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SBG
Inner Diameter
12.7 mm
Outer Diameter
25.4 mm
Width
12.7 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/Bronze