




€162.63/ pieceexcl. VAT
€196.78incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | FLBG |
Inner Diameter | 11.113 mm |
Outer Diameter | 30.163 mm |
Width | 14.27 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |