




€108.70/ pieceexcl. VAT
€131.53incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | COR |
Inner Diameter | 9.525 mm |
Outer Diameter | 20.638 mm |
Width | 10.31 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Stainless steel |