




€94.88/ pieceexcl. VAT
€114.80incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | COR |
Inner Diameter | 6.35 mm |
Outer Diameter | 16.667 mm |
Width | 8.71 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Stainless steel |