




€195.41/ pieceexcl. VAT
€236.45incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | COR |
Inner Diameter | 19.05 mm |
Outer Diameter | 36.513 mm |
Width | 19.05 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Stainless steel |