SEALMASTER

SEALMASTER Rod end with Y-Stud Requiring maintenance Steel/steel Internal thread right hand TR 6Y

  • ERIKS:23990572
  • Manufacturer:662288720416
Image 1
Basic Construction Type:
Female 3 pc. General Purpose, Precision
Design Modifications:
With Y-Stud, with Zerk-type grease fitting (suffix N)
Outer Member Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Race Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Ball Material:
Alloy Steel, Heat Treated, Chrome Plated
Y-Stud Material:
Carbon steel with platig for corrosion resistance.
Save to list

€72.75/ pieceexcl. VAT

€88.03incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
TR-Y
Inner Diameter
9.525 mm
Thread Size
3/8-24 UNF
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel