




€64.30/ pieceexcl. VAT
€77.80incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TR |
Inner Diameter | 12.7 mm |
Thread Size | 7/16-20 UNF |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
A | 29.36 mm |
B | 12.7 mm |
D | 33.32 mm |
F | 53.98 mm |
K | 22.23 mm |
H | 12.7 mm |
J | 19.05 mm |
O | 17.73 mm |
W | 15.88 mm |