




€298.59/ pieceexcl. VAT
€361.29incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TRE |
Inner Diameter | 25.4 mm |
Thread Size | 1.1/4-12 UNF |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 8.5 ° |
A | 53.19 mm |
B | 25.4 mm |
D | 69.85 mm |
F | 104.78 mm |
H | 25.4 mm |
O | 32.23 mm |
W | 34.93 mm |