SEALMASTER

SEALMASTER Rod end requiring maintenance steel/steel male thread CFM 4

  • ERIKS:23980702
  • Manufacturer:662288724902
Image 1
Image 2
Image 1
Image 2
Basic Construction Type:
Male 2 pc. General Purpose, Commercial
Design Modifications:
With Zerk-type grease fitting (suffix N)
Outer Member Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Ball Material:
Alloy Steel, Heat Treated, Chrome Plated
Save to list

€43.35/ pieceexcl. VAT

€52.45incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
CFM
Inner Diameter
6.35 mm
Thread Size
1/4-28 UNF
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
8 °
A
24.61 mm
B
6.35 mm
D
19.05 mm
F
39.67 mm
H
7.14 mm
O
8.41 mm
W
9.53 mm