SEALMASTER

SEALMASTER Rod end Requiring maintenance Steel/steel Internal thread right hand TR 5

  • ERIKS:23990567
  • Manufacturer:662288719106
Image 1
Image 2
Image 1
Image 2
Basic Construction Type:
Female 3 pc. General Purpose, Precision
Design Modifications:
With Zerk-type grease fitting (suffix N)
Outer Member Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Race Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Ball Material:
Alloy Steel, Heat Treated, Chrome Plated
Save to list

€44.04/ pieceexcl. VAT

€53.29incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
TR
Inner Diameter
7.938 mm
Thread Size
5/16-24 UNF
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
7 °
A
18.26 mm
B
7.938 mm
D
22.23 mm
F
34.93 mm
K
13.49 mm
H
8.74 mm
J
11.1 mm
O
11.35 mm
W
11.1 mm