SEALMASTER

SEALMASTER Rod end Requiring maintenance Steel/steel Internal thread right hand CFF 8

  • ERIKS:23980568
  • Manufacturer:662288724773
Image 1
Image 2
Image 1
Image 2
Basic Construction Type:
Female 2 pc. General Purpose, Commercial
Design Modifications:
With Zerk-type grease fitting (suffix N)
Outer Member Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Ball Material:
Alloy Steel, Heat Treated, Chrome Plated
Save to list

€66.36/ pieceexcl. VAT

€80.30incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
CFF
Inner Diameter
12.7 mm
Thread Size
1/2-20 UNF
Thread type
Internal thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
6 °
A
26.19 mm
B
12.7 mm
D
33.32 mm
F
53.98 mm
K
22.23 mm
H
12.7 mm
J
19.05 mm
O
17.73 mm
W
15.88 mm