




€56.74/ pieceexcl. VAT
€68.66incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CFF |
Inner Diameter | 11.113 mm |
Thread Size | 7/16-20 UNF |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 7 ° |
A | 23.01 mm |
B | 11.113 mm |
D | 28.58 mm |
F | 46.02 mm |
K | 19.05 mm |
H | 11.1 mm |
J | 15.88 mm |
O | 14.88 mm |
W | 14.27 mm |