




€193.37/ pieceexcl. VAT
€233.98incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | AR |
Inner Diameter | 19.05 mm |
Thread Size | 3/4-16 UNF |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 7 ° |
A | 43.66 mm |
B | 19.05 mm |
D | 44.45 mm |
F | 73.03 mm |
K | 28.58 mm |
H | 17.45 mm |
J | 25.4 mm |
O | 24.84 mm |
W | 22.23 mm |