SEALMASTER

SEALMASTER Rod end Requiring maintenance Steel/steel Internal thread left hand ARL 8

  • ERIKS:23980036
  • Manufacturer:662288719298
Image 1
Image 2
Image 1
Image 2
Basic Construction Type:
Female 3 pc. Extra Capacity, Precision
Design Modifications:
With Zerk-type grease fitting (suffix N)
Outer Member Material:
Alloy Steel, Heat Treated Protective Plating for Corrosion Resistance
Race Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Ball Material:
Alloy Steel, Heat Treated, Chrome Plated
Save to list

€110.23/ pieceexcl. VAT

€133.38incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ARL
Inner Diameter
12.7 mm
Thread Size
1/2-20 UNF
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
6 °
A
29.36 mm
B
12.7 mm
D
33.32 mm
F
53.98 mm
K
22.23 mm
H
12.7 mm
J
19.05 mm
O
17.73 mm
W
15.88 mm