SEALMASTER

SEALMASTER Rod end Requiring maintenance Steel/steel External thread right hand CFM 6

  • ERIKS:23980714
  • Manufacturer:662288724988
Image 1
Image 2
Image 1
Image 2
Basic Construction Type:
Male 2 pc. General Purpose, Commercial
Design Modifications:
With Zerk-type grease fitting (suffix N)
Outer Member Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Ball Material:
Alloy Steel, Heat Treated, Chrome Plated
Save to list

€45.83/ pieceexcl. VAT

€55.45incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
CFM
Inner Diameter
9.525 mm
Thread Size
3/8-24 UNF
Thread type
External thread right hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
6 °
A
30.96 mm
B
9.525 mm
D
25.4 mm
F
49.23 mm
H
10.31 mm
O
13.13 mm
W
12.7 mm