




€65.72/ pieceexcl. VAT
€79.52incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TREL |
Inner Diameter | 9.525 mm |
Thread Size | 3/8-24 UNF |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
A | 30.96 mm |
B | 9.525 mm |
D | 25.4 mm |
F | 49.23 mm |
H | 10.31 mm |
O | 13.13 mm |
W | 12.7 mm |