SEALMASTER

SEALMASTER Rod end Requiring maintenance Steel/steel External thread left hand AREL 12N

  • ERIKS:23980000
  • Manufacturer:662288720133
Image 1
Image 2
Image 1
Image 2
Basic Construction Type:
Male 3 pc. Extra Capacity, Precision
Design Modifications:
With Zerk-type grease fitting (suffix N)
Outer Member Material:
Alloy Steel, Heat Treated Protective Plating for Corrosion Resistance
Race Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Ball Material:
Alloy Steel, Heat Treated, Chrome Plated
Save to list

€232.91/ pieceexcl. VAT

€281.82incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
AREL
Inner Diameter
19.05 mm
Thread Size
3/4-16 UNF
Thread type
External thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
7 °
A
43.66 mm
B
19.05 mm
D
44.45 mm
F
73.03 mm
K
33.32 mm
H
17.45 mm
O
24.84 mm
W
22.23 mm