




€48.68/ pieceexcl. VAT
€58.90incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | TF |
Inner Diameter | 6.35 mm |
Thread Size | 1/4-28 UNF |
Thread type | Internal thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
a | 8 ° |
A | 18.26 mm |
B | 6.35 mm |
D | 19.05 mm |
F | 33.32 mm |
K | 11.91 mm |
H | 7.14 mm |
J | 9.53 mm |
O | 8.41 mm |
W | 9.53 mm |