SEALMASTER

SEALMASTER Rod end Requiring maintenance Steel/Bronze Internal thread left hand TFL 5

  • ERIKS:23990451
  • Manufacturer:662288723639
Image 1
Image 2
Image 1
Image 2
Basic Construction Type:
Female 3 pc. General Purpose, Commercial
Design Modifications:
With Zerk-type grease fitting (suffix N)
Outer Member Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Race Material:
Bronze
Ball Material:
Alloy Steel, Heat Treated, Chrome Plated
Save to list

€55.47/ pieceexcl. VAT

€67.12incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
TFL
Inner Diameter
7.938 mm
Thread Size
5/16-24 UNF
Thread type
Internal thread left hand
Maintenance
Requiring maintenance
Sliding contact surface
Steel/Bronze
a
7 °
A
18.26 mm
B
7.938 mm
D
22.23 mm
F
34.93 mm
K
13.49 mm
H
8.74 mm
J
11.1 mm
O
11.35 mm
W
11.1 mm