SEALMASTER

SEALMASTER Rod end maintenance free steel/PTFE Liner male thread CFM 6T

  • ERIKS:23980716
  • Manufacturer:662288721109
Image 1
Image 2
Image 1
Image 2
Basic Construction Type:
Male 2 pc. General Purpose, Precision
Outer Member Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Ball Material:
Alloy Steel, Heat Treated, Chrome Plated
Feature:
PTFE Fabric Liner
Save to list

€83.67/ pieceexcl. VAT

€101.24incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
CFM-T
Inner Diameter
9.525 mm
Thread Size
3/8-24 UNF
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
6 °
A
30.96 mm
B
9.525 mm
D
25.4 mm
F
49.23 mm
H
10.31 mm
O
13.13 mm
W
12.7 mm