SEALMASTER

SEALMASTER Rod end Maintenance-free Steel/PTFE External thread right hand CFM 12T

  • ERIKS:23980691
  • Manufacturer:662288721147
Image 1
Image 2
Image 1
Image 2
Basic Construction Type:
Male 2 pc. General Purpose, Precision
Outer Member Material:
Carbon Steel with Protective Plating for Corrosion Resistance
Ball Material:
Alloy Steel, Heat Treated, Chrome Plated
Feature:
PTFE Fabric Liner
Save to list

€142.83/ pieceexcl. VAT

€172.82incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
CFM-T
Inner Diameter
19.05 mm
Thread Size
3/4-16 UNF
Thread type
External thread right hand
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
a
7 °
A
43.66 mm
B
19.05 mm
D
44.45 mm
F
73.03 mm
H
17.45 mm
O
24.84 mm
W
22.23 mm