




€52.59/ pieceexcl. VAT
€63.63incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CTMD |
Inner Diameter | 4.826 mm |
Thread Size | 10-32 UNF |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/Delrin |
a | 6.5 ° |
A | 18.26 mm |
B | 4.826 mm |
D | 15.88 mm |
F | 31.75 mm |
K | 11.1 mm |
H | 6.35 mm |
O | 7.77 mm |
W | 7.92 mm |