




€771.07/ pieceexcl. VAT
€932.99incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFC-T |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 61.91 mm |
Shaft diameter | 2.7/16 in |
Length | 190.5 mm |
Height | 66.8 mm |
Width | 181.1 mm |
Built-in size | 180.98 mm |
Outer Diameter | 152.4 mm |