SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Skwezloc Locking Collar SFC-39T

  • ERIKS:23988650
  • Manufacturer:662461030318
Image 1
Image 2
Image 1
Image 2
Overview

This piloted flange block bearing features a concentric shaft locking mechanism for secure mounting. The housing has a piloted configuration and is constructed for static misalignment only. The bearing insert is made from 52100 bearing steel and finished with black oxide. The assembly is relubricatable and uses lithium complex NLGI 2 grease.

Features
  • Standard radial clearance ensures consistent bearing performance under load variations
  • 52100 bearing steel insert with black oxide finish resists wear and reduces corrosion risk
  • Relubricatable design extends service life by enabling maintenance during operation
  • Piloted flange block housing provides accurate mounting and supports static alignment requirements
  • Concentric shaft locking minimises shaft damage and simplifies installation in industrial applications
Application & Usage
  • Compatible with shafts of 2.4375 in diameter for rotary assemblies
  • Used with machinery supporting moderate static loads in manufacturing environments
  • Ideal for mounting on equipment frames requiring secure fixed bearing positions
Save to list

€756.38/ pieceexcl. VAT

€915.22incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFC-T
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
1/2 INH
Shaft diameter
61.91 mm
Shaft diameter
2.7/16 in
Length
190.5 mm
Height
66.8 mm
Built-in size
180.98 mm
Outer Diameter
152.4 mm