SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Skwezloc Locking Collar SFC-38TC

  • ERIKS:23988642
  • Manufacturer:662461033340
Image 1
Image 2
Image 1
Image 2
Overview

This piloted flange block housing unit features a straight bore and 52100 bearing steel insert. The housing outside diameter measures 7.125in supporting robust installation in industrial settings. Its standard radial clearance and relubrication capability enhance operational reliability. The unit withstands temperatures up to 220°F making it suitable for demanding environments.

Features
  • Standard radial clearance reduces risk of thermal expansion issues during operation
  • Supports straight bore shafts up to 2.375in ensuring precise component alignment
  • 52100 bearing steel insert offers high wear resistance for heavy-duty industrial use
  • Piloted flange block housing provides secure mounting to minimise vibration during operation
  • Relubrication capability extends bearing service life and reduces maintenance intervals
Application & Usage
  • Compatible with electric motors in high-temperature environments
  • Ideal for conveyor systems requiring piloted flange mounting
  • Used with industrial fans for stable shaft support
Save to list

€766.92/ pieceexcl. VAT

€927.97incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFC-T
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
60.33 mm
Shaft diameter
2.3/8 in
Length
181.1 mm
Height
12.7 mm
Width
181.1 mm
Built-in size
180.98 mm
Outer Diameter
152.4 mm