SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Skwezloc Locking Collar SFC-34T

  • ERIKS:23988617
  • Manufacturer:662461030271
Image 1
Overview

This ball bearing flange block features a piloted configuration with powder coated housing for added durability. The unit offers a concentric shaft locking mechanism and a felt labyrinth seal for effective protection. With a static misalignment capability of ±2.0°

Features
  • Relubrication provision enables routine maintenance and longer bearing lifespan
  • Static misalignment capability of ±2.0° accommodates minor mounting inaccuracies
  • Concentric shaft locking mechanism ensures secure and stable shaft connection
  • Felt labyrinth seal protects against contaminants to maintain bearing performance
  • Powder coated flange block housing resists corrosion and extends equipment service life
Application & Usage
  • Compatible with process equipment operating in dusty or contaminated environments
  • Ideal for machinery with fixed mount and moderate misalignment conditions
  • Used with industrial conveyors requiring reliable shaft support
Save to list

€746.16/ pieceexcl. VAT

€902.85incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFC-T
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
7/16 INH
Shaft diameter
53.98 mm
Shaft diameter
2.1/8 in
Length
162.05 mm
Height
59.18 mm
Width
162.05 mm
Built-in size
161.93 mm
Outer Diameter
136.53 mm
Bearing
Ball Bearing
Housing
One Piece Piloted Flange