SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Skwezloc Locking Collar SFC-32RT

  • ERIKS:23988606
  • Manufacturer:662461043318
Image 1
Image 2
Image 1
Image 2
Overview

This bearing features a powder-coated epoxy cast iron housing, with concentric locking for secure installation. It includes a felt labyrinth seal for protection in dusty environments, and a unique land riding retainer design that ensures efficient grease circulation, improving lubrication retention.

Features
  • Zone-hardened inner race increases wear resistance for durability
  • Direct lubrication and anti-rotation extend bearing life
  • Land riding retainer provides optimal grease circulation and retention
  • Felt labyrinth seal protects against contaminants in harsh environments
  • Concentric locking ensures precision and stable installation
Application & Usage
  • Compatible with equipment needing secure and reliable shaft locking
  • Ideal for systems requiring efficient lubrication and stability
  • Used with machinery operating in dusty environments
Save to list

€574.96/ pieceexcl. VAT

€695.70incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFC-T
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
7/16 INH
Shaft diameter
50.8 mm
Shaft diameter
2 in
Length
171.45 mm
Height
55.12 mm
Width
155.7 mm
Shaft height
11.18 mm
Built-in size
155.58 mm
Outer Diameter
130.18 mm
Bearing
Standard Duty Bearing
Housing
Powder Coated Epoxy Cast Iron Housing