




€523.63/ pieceexcl. VAT
€633.59incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFC-T |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 7/16 INH |
Shaft diameter | 1.3/4 in |
Height | 52.32 mm |
Built-in size | 155.58 mm |
Outer Diameter | 130.18 mm |