SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Skwezloc Locking Collar SFC-24T

  • ERIKS:23988525
  • Manufacturer:662461030219
Image 1
Image 2
Image 1
Image 2
Overview

This flange block ball bearing features a cast iron housing and a 1.5 inch bore diameter for secure shaft mounting. Powder coated housing improves durability in industrial environments while the felt labyrinth seal helps protect internal components. The piloted configuration and concentric shaft locking support correct alignment and stable operation. Suitable for applications requiring consistent performance and misalignment compensation.

Features
  • Piloted flange block design simplifies installation and ensures secure mounting
  • Concentric shaft locking mechanism maintains accurate positioning and reduces vibration
  • Felt labyrinth seal helps keep contaminants out and extends service life
  • Powder coated finish improves resistance to corrosion in harsh environments
  • Cast iron housing provides structural strength for demanding industrial settings
Application & Usage
  • Compatible with ventilation fans requiring precise shaft alignment
  • Ideal for mounting rotating shafts in agricultural processing equipment
  • Used with conveyors for material handling in manufacturing plants
Save to list

€464.92/ pieceexcl. VAT

€562.55incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFC-T
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
3/8 INH
Shaft diameter
1.1/2 in
Length
139.7 mm
Height
50.8 mm
Built-in size
133.35 mm
Outer Diameter
111.13 mm
Bearing
Ball Bearing