SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Skwezloc Locking Collar SFC-209TMC

  • ERIKS:23988454
  • Manufacturer:662461254370
Image 1
Overview

This piloted flange cartridge unit features a ball bearing insert with a black oxide finish. The housing style is a flange block designed for static misalignment and fixed applications. It supports a static load of up to 5 139 lb and operates at temperatures up to 220°F. The unit is suitable for demanding environments requiring reliable performance.

Features
  • 52100 bearing steel material delivers high wear resistance under continuous load conditions
  • Relubricatable insert supports extended maintenance intervals and reduced downtime
  • Black oxide bearing finish provides additional resistance to corrosion in harsh environments
  • Standard radial clearance design minimises operational vibration for enhanced bearing life
  • Piloted flange cartridge housing ensures precise alignment and secure mounting in industrial installations
Application & Usage
  • Compatible with equipment using M12 or 7/16 in bolt mounting patterns
  • Ideal for machinery operating in environments with elevated temperatures up to 220°F
  • Used with conveyor systems requiring robust fixed mounting configurations
Save to list

€651.87/ pieceexcl. VAT

€788.76incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFC-T
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
7/16 INH
Shaft diameter
45 mm
Length
155.7 mm
Height
11.18 mm
Built-in size
155.6 mm
Outer Diameter
130.2 mm
Bearing
Ball Bearing
Housing
Piloted Flange Cartridge