SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Skwezloc Locking Collar SFC-207TMC

  • ERIKS:23988443
  • Manufacturer:662461254356
Image 1
Image 2
Image 1
Image 2
Overview

This flange block bearing unit features a piloted housing and a zone-hardened inner race for enhanced durability. The bearing insert is finished with black oxide for corrosion resistance and supports speeds up to 4650 rpm. Designed with a straight bore and concentric shaft locking it accommodates static misalignment and operates effectively at temperatures up to 220 °F.

Features
  • Single lip contact seal maintains lubricant integrity and minimises contamination ingress
  • Concentric shaft locking provides precise alignment and reduces vibration issues
  • Black oxide bearing insert finish offers corrosion protection in harsh environments
  • Zone-hardened inner race increases resistance to wear and prolongs service life
  • Piloted flange block housing ensures secure mounting in demanding industrial settings
Application & Usage
  • Compatible with machinery operating at elevated temperatures up to 220 °F
  • Ideal for material handling equipment needing robust static misalignment capability
  • Used with conveyors requiring reliable flange block bearing performance
Save to list

€456.93/ pieceexcl. VAT

€552.89incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFC-T
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
M10
Shaft diameter
35 mm
Length
46.23 mm
Height
46.23 mm
Width
127 mm
Built-in size
127 mm
Outer Diameter
104.8 mm