

€374.64/ pieceexcl. VAT
€453.31incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFC-T |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 30.16 mm |
Shaft diameter | 1.3/16 in |
Length | 111.25 mm |
Height | 9.65 mm |
Width | 111.25 mm |
Shaft height | 9.65 mm |
Built-in size | 111.13 mm |
Outer Diameter | 92.08 mm |
Bearing | Ball Bearing |