

€625.12/ pieceexcl. VAT
€756.40incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFC-T |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 42.86 mm |
Shaft diameter | 1.11/16 in |
Length | 165.1 mm |
Height | 51.56 mm |
Width | 155.7 mm |
Shaft height | 11.18 mm |
Built-in size | 155.58 mm |
Outer Diameter | 130.18 mm |