




€495.41/ pieceexcl. VAT
€599.45incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFC-T |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/8 INH |
Shaft diameter | 36.51 mm |
Shaft diameter | 1.7/16 in |
Length | 133.35 mm |
Height | 11.18 mm |
Width | 133.35 mm |
Shaft height | 11.18 mm |
Built-in size | 133.35 mm |
Outer Diameter | 111.13 mm |
Bearing | Ball Bearing |
Housing | Flange Block |