SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Skwezloc Locking Collar MFC-16T

  • ERIKS:23440554
  • Manufacturer:662461031698
Image 1
Image 2
Image 1
Image 2
Overview

This flange block ball bearing features a medium duty bearing insert with a black oxide finish

Features
  • Black oxide bearing insert finish enhances wear resistance in harsh operating conditions
  • Relubrication feature supports ongoing maintenance and reduces unexpected downtime
  • ±2.0° misalignment capability compensates for minor shaft alignment issues during operation
  • Felt labyrinth seal design protects internal components from dust and debris ingress
  • Cast iron housing resists mechanical impact and vibration in demanding installations
Application & Usage
  • Compatible with systems demanding regular maintenance and extended bearing life
  • Used with rotary equipment exposed to dust or particulate environments
  • Ideal for machinery requiring robust support and resistance to vibration
Save to list

€381.32/ pieceexcl. VAT

€461.40incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MFC-T
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
1 in
Height
40.89 mm
Width
111.25 mm
Built-in size
111.13 mm
Outer Diameter
92.08 mm