




€1,521.44/ pieceexcl. VAT
€1,840.94incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | USFC 5000 |
Housing style | Round |
Bearing type | Spherical roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1/2 INH |
Shaft diameter | 2.7/16 in |
Length | 200.15 mm |
Height | 87.12 mm |
Width | 193.8 mm |
Built-in size | 193.68 mm |
Outer Diameter | 165.1 mm |
Bearing | Spherical Roller Bearing |