

€1,081.32/ pieceexcl. VAT
€1,308.40incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | USFC 5000 |
Housing style | Round |
Bearing type | Spherical roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 7/16 INH |
Shaft diameter | 1.3/4 in |
Length | 162.05 mm |
Height | 98.55 mm |
Width | 155.7 mm |
Built-in size | 155.58 mm |
Outer Diameter | 130.18 mm |