




€1,046.79/ pieceexcl. VAT
€1,266.62incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1/2 INH |
Shaft diameter | 68.26 mm |
Shaft diameter | 2.11/16 in |
Length | 234.95 mm |
Height | 72.14 mm |
Width | 193.8 mm |
Shaft height | 14.22 mm |
Built-in size | 193.68 mm |
Outer Diameter | 165.1 mm |
Bearing | Ball Bearing |
Housing | One Piece |