SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Setscrew Locking SFC-39

  • ERIKS:23988643
  • Manufacturer:662461004111
Image 1
Image 2
Image 1
Image 2
Overview

This piloted flange cartridge ball bearing features 52100 bearing steel, a powder coated cast iron housing, and seals designed for dusty environments.

Features
  • Flange block housing style simplifies installation in tight equipment spaces
  • Land riding retainer ensures effective grease circulation prolonging lubrication intervals
  • Felt labyrinth seal and flinger shield bearing from contamination improving reliability
  • Zone hardened inner ring ensures enhanced load capacity and durability
  • Powder coated housing protects against corrosion for longer service life
Application & Usage
  • Compatible with packaging equipment requiring precision and durability
  • Ideal for agricultural machines exposed to dust and vibration
  • Used with high-speed conveyor systems for stable shaft support
Save to list

€749.60/ pieceexcl. VAT

€907.02incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
1/2 INH
Shaft diameter
61.91 mm
Shaft diameter
2.7/16 in
Length
190.5 mm
Height
65.02 mm
Width
181.1 mm
Shaft height
12.7 mm
Built-in size
180.98 mm
Outer Diameter
152.4 mm
Bearing
Ball Bearing
Housing
Piloted Flange Cartridge