




€751.53/ pieceexcl. VAT
€909.35incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1/2 INH |
Shaft diameter | 60.33 mm |
Shaft diameter | 2.3/8 in |
Length | 181.1 mm |
Height | 65.02 mm |
Width | 181.1 mm |
Shaft height | 12.7 mm |
Built-in size | 180.98 mm |
Outer Diameter | 152.4 mm |
Bearing | Ball Bearing |
Housing | Piloted Flange Cartridge |