SEALMASTER

SEALMASTER Piloted Flange Cartridge Unit Setscrew Locking SFC-32

  • ERIKS:23988596
  • Manufacturer:662461004067
Image 1
Overview

This flange block bearing features a piloted cast iron housing with a powder-coated finish. Incorporating a ball bearing with a 2 in bore and single lip contact seal, it supports a static load rating of 6601 lb. With set screw locking and a maximum speed of 3250 rpm, it ensures reliable performance in industrial applications requiring secure mounting.

Features
  • Piloted flange design ensures precise mounting, enhancing structural integrity
  • 6601 lb static load rating supports heavy loads, ensuring stability
  • Set screw locking secures shaft, minimising slippage during operation
  • Powder-coated cast iron housing resists corrosion, extending service life
  • Single lip contact seal prevents debris ingress, ensuring consistent operation
Application & Usage
  • Compatible with material handling equipment: Enhances operational reliability
  • Ideal for industrial fans: Maintains alignment under load
  • Used with conveyor systems: Ensures stable load support
Save to list

€689.36/ pieceexcl. VAT

€834.13incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFC
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
7/16 INH
Shaft diameter
50.8 mm
Shaft diameter
2 in
Length
171.45 mm
Height
55.63 mm
Built-in size
161.93 mm
Outer Diameter
136.53 mm
Bearing
Ball Bearing
Housing
Cast Iron Housing