

€520.31/ pieceexcl. VAT
€629.58incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 7/16 INH |
Shaft diameter | 1.5/8 in |
Length | 155.7 mm |
Height | 11.18 mm |
Built-in size | 155.58 mm |
Outer Diameter | 130.18 mm |
Bearing | Standard Duty Bearing |