




€455.55/ pieceexcl. VAT
€551.22incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 38.1 mm |
Shaft diameter | 1.1/2 in |
Length | 139.7 mm |
Height | 49.28 mm |
Width | 133.35 mm |
Built-in size | 133.35 mm |
Outer Diameter | 111.13 mm |