

€1,207.71/ pieceexcl. VAT
€1,461.33incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 75 mm |
Length | 225.55 mm |
Height | 87.38 mm |
Built-in size | 222.3 mm |
Outer Diameter | 190.5 mm |