




€1,061.38/ pieceexcl. VAT
€1,284.27incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 70 mm |
Length | 193.8 mm |
Height | 88.9 mm |
Width | 193.8 mm |
Built-in size | 193.7 mm |
Outer Diameter | 165.1 mm |